Mounting Base, 2,500 lb Capacity, Silver

  • Mfr # OZSOC4

  • Zoro # G5776463


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Capacity
2500 lb
Material
Steel
Finish
Yellow Powder Coat
Color
Silver
Mast Diameter
5.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSOC4
Zoro #
G5776463
UPC #
760921786550
Country of Origin
United States

Dimensions

Mast Diameter
5.56 in
Overall Width
16 in
For Mast Diameter
4.56 in
Mount Hole Diameter
0.69 in
Overall Height
15.38 in

Details

Item
Mounting Base
Capacity
2500 lb
Material
Steel
Finish
Yellow Powder Coat
Color
Silver
For Use With
Mfr. No. OZ2500DAV
Includes
Mounting Pattern Template
Compatible with Manufacturer Part Number
OZ2500DAV, OZTP2500DAV
Base Type
Socket
Maximum Load Capacity
2,500 lb

Description

Mounting Base, Maximum Load Capacity 2,500 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.69 in, Overall Height 15.38 in, Overall Width 16 in, Overall Depth Not Applicable, Base Type Socket, For Mast Diameter 4.56 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 54YM57, 55VE62, Compatible with Manufacturer Part Number OZ2500DAV, OZTP2500DAV, Color Yellow, Finish Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.