Mounting Base, 500 lb Capacity, Silver

  • Mfr # OZWALL3

  • Zoro # G5776479


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Capacity
500 lb
Material
Steel
Finish
Yellow Powder Coat
Color
Silver
Mast Diameter
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZWALL3
Zoro #
G5776479
UPC #
760921786581
Country of Origin
United States

Dimensions

Mast Diameter
4.0 in
Overall Height
14.88 in
Mount Hole Diameter
0.53 in
Overall Width
9 in
For Mast Diameter
3.05 in
Overall Depth
5.06 in

Details

Item
Mounting Base
Capacity
500 lb
Material
Steel
Finish
Yellow Powder Coat
Color
Silver
For Use With
Mfr. No. OZ500DAV
Includes
Mounting Pattern Template
Maximum Load Capacity
500 lb
Compatible with Manufacturer Part Number
OZ500DAV, OZ500DAV-ACW, OZ500DAV-DCW, OZA500DAV, OZA500DAV-ACW, OZA500DAV-DCW, OZXR500DAV, OZXR500DAV-ACW, OZXR500DAV-DCW
Base Type
Wall

Description

Mounting Base, Maximum Load Capacity 500 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.53 in, Overall Height 14.88 in, Overall Width 9 in, Overall Depth 5.06 in, Base Type Wall, For Mast Diameter 3.05 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 54YM51, 54YM52, 54YM53, 807EZ5, 807EZ6, 807EZ7, 807F04, 807F05, 807F06

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.