OUT OF SERVICE DO NOT USE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479L91

  • Mfr # 479L91

  • Zoro # G5777009


product price:  $23.99
/ea

Key Features

Legend
OUT OF SERVICE DO NOT USE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479L91
Zoro #
G5777009
UPC #
00194484234331
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE DO NOT USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
No Header
Write on Surface
No
Sign Legend
Out Of Service Do Not Use
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.