Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK

  • Mfr # U51410.075.0007

  • Zoro # G5777204


product price:  $26.99
/pk 20, $1.35/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.104 in
Maximum Thickness
0.151 in
Standards
ASME B18.22.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51410.075.0007
Zoro #
G5777204
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.104 in
Maximum Thickness
0.151 in
Inside Diameter
0.781 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.026 in ; -0.021 in
Color
Silver
Type
Flat Washer
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees F
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.22.1
Removable
Removable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 2 in, Maximum Thickness 0.151 in, System of Measurement Inch, Minimum Thickness 0.104 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products