Duct Tape, Black, 60 yd L, 1-7/8 in W

  • Mfr # TC2618-48MM X 55M

  • Zoro # G5777398


product price:  $23.19
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC2618-48MM X 55M
Zoro #
G5777398
UPC #
888519403778
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
3.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
3 mil
Diameter
3 in

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polypropylene
Tensile Strength
38 lb-in
Duct Tape Adhesive
Acrylic
Color
Black
Tape Backing Material
Polypropylene Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Acrylic
Series
TC2618
Adhesion Strength
34 oz/in
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Duct Tape Type
Duct Tape
Standards
ASTM E84
Performance Temp.
-40 Degrees to 185 Degrees F
Tape Elongation
Not Rated
Tape Tensile Strength
38 lb/in
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-40 Degrees F
Brand and Series
TapeCase TC2618
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Maximum Tape Performance Temperature
185 Degrees F
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Specifications Met
UL Listed
Tape Adhesive Format
Single-Sided
Environment
Indoor and Outdoor
Duty Rating
Light Duty
Adhesion to Steel
34 oz/in
Tape Brand
Approved Vendor
Tape Type
Duct & Repair Tape
Temperature Range
-40 Degrees to 185 Degrees F
Tape Sub-Type
General Purpose Duct Tape

Description

Adhesion to Steel 34 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series TC2618, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 3 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.