Double-Sided Splicing Tape, 1 1/2 in W, 36 yd L, 6 mil, Paper, Double-Sided

  • Mfr # TC399-1.5" X 36YD

  • Zoro # G5777565


product price:  $27.15
/ea

Key Features

Tape Color
White
Imperial Tape Length
36 yd
Metric Tape Length
32.91 m
Metric Tape Width
381 mm
Tape Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC399-1.5" X 36YD
Zoro #
G5777565
UPC #
888519403464
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
32.91 m
Metric Tape Width
381 mm
Tape Thickness
6 mil
Tape Width
1 1/2 in
Tape Core Diameter
3 in
Tape Length
36 yd
Metric Width
38.1 mm

Details

Item
Double-Sided Splicing Tape
Tape Color
White
Tape Backing Material
Paper
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
16 lb/in
Series
TC399
Tape Adhesive Strength
80 oz/in
Standards
Not Rated
Max. Tape Performance Temp.
120 Degrees F
Tape Elongation
5 %
Min. Tape Performance Temp.
60 Degrees F
Liner Color
Clear
Tape Adhesive Format
Double-Sided
Tape Adhesive Material
Rubber
Environment
Indoor Only
Common Industry
Assembly & Manufacturing, General Maintenance & Repair
Minimum Tape Performance Temperature
60 Degrees F
Liner Included
Yes
Brand and Series
TapeCase TC399
Product Form
Continuous Roll
Adhesion to Steel
80 oz/in
Tape Type
Double-Sided Splicing Tape
Temperature Range
60 Degrees to 120 Degrees F
Tape Sub-Type
Double-Sided Paper Splicing Tape
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Wood
Tape Backing Construction
Paper
Liner Material
Paper
Maximum Tape Performance Temperature
120 Degrees F
Tape Brand
Approved Vendor

Description

Adhesion to Steel 80 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC399, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Wood, Tape Adhesive Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.