DuctTape, Silver, 60ydL, 1-7/8inW, PK24

  • Mfr # TC287-Silver-48MM X 55M (24PK)

  • Zoro # G5777635


product price:  $384.99
/pk 24, $16.04/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC287-Silver-48MM X 55M (24PK)
Zoro #
G5777635
UPC #
888519403785
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
11.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
11 mil
Diameter
3 in

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
TC287
Performance Temp.
40 Degrees to 200 Degrees F
Standards
ASTM E84
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Adhesion Strength
80 oz/in
Duct Tape Type
Duct Tape
Tape Elongation
Not Rated
Tape Tensile Strength
26 lb/in
Number of Adhesive Sides
1
Brand and Series
TapeCase TC287
Specifications Met
UL Listed
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Duct & Repair Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
Approved Vendor
Duty Rating
Standard Duty
Adhesion to Steel
80 oz/in
Tape Sub-Type
General Purpose Duct Tape
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Temperature Range
40 Degrees to 200 Degrees F
Environment
Indoor Only

Description

Adhesion to Steel 80 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series TC287, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.