Duct Tape, Silver, 60 yd L, 2-3/4 in W

  • Mfr # TC597-Silver-72MM X 55M

  • Zoro # G5777687


product price:  $24.79
/ea

Key Features

Tape Color Family
Green
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Film with Cloth Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC597-Silver-72MM X 55M
Zoro #
G5777687
UPC #
888519403846
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Length
55 m
Duct Tape Thickness
10.0 mil
Duct Tape Width
72 mm
Tape Thickness
10 mil
Diameter
3 in

Details

Item
Duct Tape
Tape Color Family
Green
Tape Color
Silver
Material
Polyethylene Film with Cloth Carrier
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
TC597
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
55 oz/in
Standards
Not Rated
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Tape Tensile Strength
27 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Brand
Approved Vendor
Brand and Series
TapeCase TC597
Duty Rating
Standard Duty
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Environment
Indoor Only
Adhesion to Steel
55 oz/in
Temperature Range
40 Degrees to 200 Degrees F
Tape Type
Duct & Repair Tape
Product Form
Continuous Roll

Description

Adhesion to Steel 55 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series TC597, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 10 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.