Duct Tape, Silver, 60 yd L, 1-7/8 in W

  • Mfr # TC597-Silver-48MM X 55M

  • Zoro # G5777714


product price:  $17.99
/ea

Key Features

Tape Color Family
Green
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Film with Cloth Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC597-Silver-48MM X 55M
Zoro #
G5777714
UPC #
888519403839
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
10.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
10 mil
Diameter
3 in

Details

Tape Color Family
Green
Item
Duct Tape
Tape Color
Silver
Material
Polyethylene Film with Cloth Carrier
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
TC597
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Standards
Not Rated
Adhesion Strength
55 oz/in
Performance Temp.
40 Degrees to 200 Degrees F
Tape Elongation
Not Rated
Tape Tensile Strength
27 lb/in
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Brand
Approved Vendor
Adhesion to Steel
55 oz/in
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Tape Sub-Type
General Purpose Duct Tape
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase TC597
Temperature Range
40 Degrees to 200 Degrees F
Tape Type
Duct & Repair Tape
Minimum Tape Performance Temperature
40 Degrees F
Environment
Indoor Only
Tape Backing Construction
Cloth
Duty Rating
Standard Duty
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 55 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series TC597, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 10 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.