Masking Tape, 2 in W x 60 yd L, 4.8 mil Thick, Tan, Rubber Adhesive

  • Mfr # TC106-2" X 60YD

  • Zoro # G5778213


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
2 in
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC106-2" X 60YD
Zoro #
G5778213
UPC #
888519404188
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0 %
Tape Adhesive Strength
45 oz/in
Series
TC106
Tape Tensile Strength
19 lb/in
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Backing Material
Crepe Paper
Tape Shape
Continuous Roll
Clean Removal Time
Not Rated
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Number of Adhesive Sides
1
Adhesion to Steel
45 oz/in
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
GRAINGER APPROVED TC106
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Material
Rubber
Specifications Met
ASTM
Environment
Indoor
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Temperature Range
60 Degrees to 150 Degrees F
Tape Backing Construction
Paper
Tape Type
General Purpose Tape
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.