Masking Tape, 2 in W x 60 yd L, 4.8 mil Thick, Green, Rubber Adhesive, 24 PK

  • Mfr # TC602-2"X60YD-DKGN(CA-24)

  • Zoro # G5778606


product price:  $181.99
/pk 24, $7.58/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
2 in
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC602-2"X60YD-DKGN(CA-24)
Zoro #
G5778606
UPC #
888519404607
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Imperial Tape Width
2 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
50.8 mm

Details

Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
0 %
Series
TC602
Tape Tensile Strength
20 lb/in
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
150 Degrees F
Tape Adhesive Strength
37 oz/in
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
60 Degrees F
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D4236, ASTM D6123, ASTM D6123M-97, Type I
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
60 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Environment
Indoor
Tape Type
General Purpose Tape
Specifications Met
ASTM
Tape Adhesive Material
Rubber
Adhesion to Steel
37 oz/in
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
150 Degrees F
Product Form
Continuous Roll
Brand and Series
GRAINGER APPROVED TC602
Temperature Range
60 Degrees to 150 Degrees F
Tape Backing Construction
Paper
Tape Brand
Approved Vendor

Description

Adhesion to Steel 37 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.