Masking Tape, 3/4 in W x 60 yd L, 4.8 mil Thick, Green, Rubber Adhesive, 48 PK

  • Mfr # TC602-0.75"X60YD-DKGN(CA-48)

  • Zoro # G5778633


product price:  $131.99
/pk 48, $2.75/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
3/4 in
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC602-0.75"X60YD-DKGN(CA-48)
Zoro #
G5778633
UPC #
888519404584
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
3/4 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Width
0.8 in
Imperial Tape Length
60 yd
Metric Tape Width
19.1 mm

Details

Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
0 %
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
150 Degrees F
Series
TC602
Standards
ASTM, ASTM D4236, ASTM D6123, ASTM D6123M-97, Type I
Tape Shape
Continuous Roll
Tape Adhesive Strength
37 oz/in
Min. Tape Performance Temp.
60 Degrees F
Clean Removal Time
Not Rated
Tape Tensile Strength
20 lb/in
Number of Adhesive Sides
1
Product Form
Continuous Roll
Specifications Met
ASTM
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Temperature Range
60 Degrees to 150 Degrees F
Tape Backing Construction
Paper
Tape Type
General Purpose Tape
Tape Brand
Approved Vendor
Tape Adhesive Material
Rubber
Adhesion to Steel
37 oz/in
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Environment
Indoor
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
GRAINGER APPROVED TC602
Minimum Tape Performance Temperature
60 Degrees F

Description

Adhesion to Steel 37 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.