Economy Carpet Mat, Blue, 3' W x 5' L
Mfr # GS 0035MB
Zoro # G5779028
product price:Â $45.99
/eaKey Features
Overall Width
3'
Overall Length
5'
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS 0035MB
Zoro #
G5779028
UPC #
023244534049
Country of Origin
Canada
Dimensions
Overall Width
3'
Overall Length
5'
Size
3 ft W x 5 ft L
Details
Item
Economy Carpet Mat
Color
Blue
Description
Economy Carpet Mat,3ft.x5ft.,Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.