Hex Head Cap Screw, Plain Stainless Steel, 5000 PK (Discontinued)
- Mfr # 06AH1/4X1/2
- Zoro # G5779155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06AH1/4X1/2
Zoro #
G5779155
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
20
Head Width
7/16 in
Min. Thread Length
1/2 in
Head Height
5/32 in
Dia./Thread Size
1/4"-20
Details
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
B95
Thread Type
UNC (Coarse)
Tensile Strength
100,000 psi
Type
Standard
Head Type
Hex
Fastener Finish
Zinc Plated
Fastener Thread Style
Fully Threaded
Fastener Industry Standards
ASME B18.2.1
Basic Material
Stainless Steel
Material Grade
18-8
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.