Economy Carpet Mat, Green, 2' W x 3' L

  • Mfr # GS 0023EG

  • Zoro # G5779177


product price:  $21.45
/ea

Key Features

Overall Width
2'
Overall Length
3'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS 0023EG
Zoro #
G5779177
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
2'
Overall Length
3'
Size
2 ft W x 3 ft L

Details

Item
Economy Carpet Mat
Color
Green

Description

Economy Carpet Mat,2ft.x3ft.,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.