Ribbed Carpet Mat, Carpet, Blue, 3' W x 4' L

  • Mfr # NR 0034BL

  • Zoro # G5779439


product price:  $40.65
/ea

Key Features

Overall Width
3'
Width
3 ft
Overall Length
4'
Length
4 ft
Surface Material
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR 0034BL
Zoro #
G5779439
UPC #
00023244553224
Country of Origin
Canada

Dimensions

Overall Width
3'
Width
3 ft
Overall Length
4'
Length
4 ft
Size
3 ft W x 4 ft L

Details

Item
Ribbed Carpet Mat
Color
Blue
Surface Material
Carpet

Description

Ribbed Carpet Mat,3ft.x4ft.,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.