Ribbed Carpet Mat, Carpet, Charcoal, 2' W x 3' L

  • Mfr # NR 0023CH

  • Zoro # G5779457


product price:  $17.99
/ea

Key Features

Overall Width
2'
Overall Length
3'
Surface Material
Carpet
Length
3 ft
Width
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR 0023CH
Zoro #
G5779457
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
2'
Overall Length
3'
Size
2 ft W x 3 ft L
Length
3 ft
Width
2 ft

Details

Item
Ribbed Carpet Mat
Color
Charcoal
Surface Material
Carpet

Description

Ribbed Carpet Mat,2ft.x3ft.,Charcoal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.