Heavy Hex Nut, 7/16"-14, Steel, Grade 2H, Black Oxide, 27/64 in Ht, 300 PK
Mfr # U22280.043.0001
Zoro # G5779785
product price:Â $65.25
/pk 300, $0.22/eaKey Features
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
27/64 in
Hex Width
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U22280.043.0001
Zoro #
G5779785
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-14
Hex Height
27/64 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
7/16"-14
Nut Height
27/64 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 7/16 In.-14, Hex Width 3/4 in, Hex Height 27/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.