Carpeted Wiper Door Mat, Carpet, Brown, 4' W x 6' L
Mfr # WP 0046PB
Zoro # G5780157
product price:Â $88.29
/ea
Free Shipping & Returns
Key Features
Overall Width
4'
Width
4 ft
Overall Length
6'
Length
6 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WP 0046PB
Zoro #
G5780157
UPC #
00023244580435
Country of Origin
Canada
Dimensions
Overall Width
4'
Width
4 ft
Overall Length
6'
Length
6 ft
Size
4 ft W x 6 ft L
Details
Item
Carpeted Wiper Door Mat
Color
Brown
Surface Material
Carpet
Description
Carpeted Wiper Door Mat,4ft.x6ft.,Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.