This item is Discontinued.

Norton Abrasives Disc Backup Pad, 2In No Hole, TR 66623341083

Disc Backup Pad, 2In No Hole, TR (Discontinued)

  • Mfr # 66623341083
  • Zoro # G5780512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623341083
Zoro #
G5780512
UPC #
-
Country of Origin
Mexico

Dimensions

Back Mounting Size
1/4"
Diameter
2"
Thickness
1/4"
Face Mounting Size
2"

Details

Item
Disc Backup Pad
Face Mounting Type
TR
Back Mounting Type
Straight Shaft
Density
Medium
Vacuum Hole Design
Non-Vacuum
Body Material
Rubber
Max. Speed
30,000 rpm

Description

Disc Backup Pad, Face Mounting Type TR, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 in, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 1/4 in, Body Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.