Zoro Homepage
This item is Discontinued.
Notrax Entrance Runner, Leaf Green, 3 ft. W x 265C0036LG60

Entrance Runner, Leaf Green, 3 ft. W x (Discontinued)

  • Mfr # 265C0036LG60
  • Zoro # G5780607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265C0036LG60
Zoro #
G5780607
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Leaf Green
Oil Resistant
No
Mat Weaving
Cut Pile
Mat Shape
Rectangle
Indoor/Outdoor
Outdoor
Antimicrobial
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Vinyl

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Leaf Green, Indoor/Outdoor Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.