Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158BN-0553
Zoro #
G5786267
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
0.080 in
Height
96 in
Width
3 in
Details
Item
Corner Guard
Material
Plastic
Color
American Teak
Finish
Velvet
Mounting
Screw In
Number of Sides
2
Material Type
Impact Resistant
Corners
90 Degrees
Includes
Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
Description
Corner Guard, Width 3 in, Height 96 in, Velvet Finish, American Teak Color, Mounting Screw In, Material Type Impact Resistant, Material Plastic, Thickness 0.080 in, Number of Sides 2, Corners 90 Degrees , Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.