Male Stud Rod End, SS, RH, 7/16-20

  • Mfr # GMR7TS

  • Zoro # G5786505


product price:  $23.89
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
7/16"-20
Stud Length
1.062 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMR7TS
Zoro #
G5786505
UPC #
806990043740
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Stud Length
1.062 in
Dimension B
0.688 in
Dimension C
1.062 in
Dimension A
7/16"-20
Dimension G
2.125 in
Dimension H
1.375 in
Dimension J
2.688 in
Dimension E
1.125 in
Inner Ring Width
0.562 in
Ball Stud Thread Size
7/16"-20
Bore Diameter Tolerance
+0.0015/-0.0005 in
Head Width
0.406 in
Shank Thread Length
1 3/8 in
Shank Thread Size
7/16"-20
Ball Stud Center Length
1 3/4 in
Head Outside Diameter
1 1/8 in
Overall Length
2 11/16 in
Ball Stud Thread Length
7/8 in
Bore Diameter
7/16 in
Ball Diameter
0.812 in

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Static Radial Load
5,689 lb
Bearings
440C Stainless Steel Spherical Ball
Max. Angular Misalignment
21 Degrees
Item
Spherical Rod End
Shop By
Closeouts
Housing Material Finish
Chrome Plated
Ball Stud Thread Direction
Right Hand
Static Radial Load Capacity
5,689 lbf
Shank Thread Direction
Right Hand
Application
Light Duty
Self Lubricating Bearing
Yes
Housing Material
Stainless Steel
Ball Material Grade
440C
Standards
ISO Certified 9001
Rod End Type
Spherical Rod End
Maximum Ball Swivel
21 Degrees
System of Measurement
Inch
Ball Stud Material
Stainless Steel
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant
Ball Material
Stainless Steel
Race Material
PTFE

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.