Universal String Wet Mop, 20oz Dry Wt, Slide Connect, Loop-End, White, Rayon/Polyester/Acrylic, PK12

  • Mfr # FGE43800WH00

  • Zoro # G5787171


product price:  $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Headband Size
Universal
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Rayon, Polyester, Acrylic
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGE43800WH00
Zoro #
G5787171
UPC #
086876050219
Country of Origin
Viet Nam

Dimensions

Headband Size
Universal
Width
5-1/2" to 6-1/2"
Length
39" to 45"
Overall Length
39 in to 45 in
Overall Depth
21 7/8 in
Overall Width
6 in

Details

Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Rayon, Polyester, Acrylic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Sub-Category
Mop Heads
Basic Material
Rayon, Polyester, Acrylic
Dry Weight
20 oz
Series
Universal Headband
Color Coding System
Yes
Connection Type
Side Gate/Clamp
Material
Rayon
Launderable
Yes
Handle Included
No
End Type
Loop
Ply
4
For Use With
Rubbermaid Commercial Products Mop Handles
Color
White
Style
Looped End
Features
Reduces Linting and De-Plying
Standards
REACH
Capacity
24 oz
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
FGH226000000
Includes Handle
No
Includes Wet Mop Tailband
Yes
Resistance Properties
Mildew Resistant
Ply Count
4

Description

Wet Mop, Material Rayon, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 21 7/8 in, Launderable Yes, Color White, Dry Weight 20 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Features Reduces Linting and De-Plying, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size Universal, Includes Handle No, Mop Style String, Ply Count 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.