Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTL-13-426
Zoro #
G5787232
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1/4"
Width
0.875"
Details
Item
Label
Material
Polyimide
Legend
No Legend
Color
Amber
Standards
RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Labels per Roll
750
Adhesive
Yes
For Use With
TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Description
Label, Labels per Roll 750, Material Polyimide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.