Painter's Tape, 3/8 in W x 3/8 in L, 6.7 mil Thick, Green, Rubber Adhesive, 10 PK

  • Mfr # 233+/401+

  • Zoro # G5789856


product price:  $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
3/8 in
Tape Width
3/8 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233+/401+
Zoro #
G5789856
UPC #
888519062258
Country of Origin
Canada

Dimensions

Tape Length
3/8 in
Tape Width
3/8 in
Tape Thickness
6.7 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
3/8 in
Metric Tape Shape Diameter
9.5 mm
Diameter
5-1/2 in

Details

Item
Painter's Tape
Tape Color
Green
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Tape Adhesive Strength
38 oz/in
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D6123, CID, PPP
Series
233+
Tape Backing Material
Crepe Paper
Tape Tensile Strength
25 lb/in
Max. Tape Performance Temp.
250 Degrees F
Rolls/Case
10
Tape Shape
Circle
Type
Circles on A Roll
Min. Tape Performance Temp.
Not Rated
Number of Tabs per Roll
2,000
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Tape Type
Painter's Tape
Temperature Range
Up to 250 Degrees F
Product Form
Pre-Cut
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Tape Sub-Type
Painter's Tape Discs
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, UV-Resistant
Tape Backing Construction
Paper
Tape Adhesive Format
Single-Sided
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Adhesion to Steel
36 oz/in
Brand and Series
3M Scotch 233+
Tape Brand
3M(TM)
Sub-Brand
Scotch
Specifications Met
ASTM, CID, PPP
Maximum Tape Performance Temperature
250 Degrees F

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 233+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.