Female, SS/PTFE Rod End, RH, 10/10.065mm

  • Mfr # MGFR10T

  • Zoro # G5790495


product price:  $26.95
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MGFR10T
Zoro #
G5790495
UPC #
806990069726
Country of Origin
China

Dimensions

Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
Dimension H
21 mm
Dimension N
14 mm
Dimension AA
10/10.065mm
Dimension E
27 mm
Dimension A
M10 x 1.5
Dimension G
43 mm
Dimension J
56.5 mm
Ball Diameter
19.05 mm
Shank Thread Size
M10x1.5
Bore Diameter
10 mm
Head Width
9.5 mm
Overall Length
56.5 mm
Inner Ring Width
14 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Shank Thread Length
21 mm
Head Outside Diameter
27 mm

Details

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
26 Degrees
Bearings
440C SS Spherical Ball
Item
Spherical Rod End
Static Radial Load
15,310 N
Shank Thread Gender
Female
System of Measurement
Metric
Ball Material
Stainless Steel
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
15,310 N
Housing Material Finish
Chrome Plated
Race Material
PTFE
Shank Thread Direction
Right Hand
Maximum Ball Swivel
26 Degrees
Standards
ISO Certified 9001
Application
Light Duty
Rod End Type
Spherical Rod End
Self Lubricating Bearing
Yes
Ball Material Grade
440C

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 14 mm, Maximum Ball Swivel 26 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.