This item is Discontinued.

Florsheim Oxford Shoes, Comp, Mn, 4-1/2D, PR FE2440-4.5D

Oxford Shoes, Comp, Mn, 4-1/2D, PR (Discontinued)

  • Mfr # FE2440-4.5D
  • Zoro # G5790583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE2440-4.5D
Zoro #
G5790583
UPC #
690774179011
Country of Origin
China

Dimensions

Footwear Width
D
Heel Height
Less Than 1/2 in
Size
4-1/2

Details

Completely Non Metallic
No
Toe Type
Composite
Non Metallic Upper
Yes
Item
Oxford Shoes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Metatarsal Guard
Internal
Footwear Style
Dress/Casual Low
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Cambrelle(R) and Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Shank Material
Plastic
Color
Brown
Static Dissipative
No
Gender
Men's
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.37
Insole System
Removable F2A Dual Density PU Cushion Insert
Predominant Footwear Color
Brown
Standards
F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Footwear Sole Pattern
Siped
Outsole Material
TPU
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non-Marking Sole
No
Conductive
No
CSA Footwear Standard
Not Specified
Style Number
2440
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Material
Leather
Closure Type
Tie
Resists
Oils, Slips

Description

Oxford Shoes, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 2440, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.