This item is Discontinued.

Solo Disposable Hot Cup, 20 oz., White, PK600 420W-2050

Disposable Hot Cup, 20 oz., White, PK600 (Discontinued)

  • Mfr # 420W-2050
  • Zoro # G5791301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420W-2050
Zoro #
G5791301
UPC #
-
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Color
White
Basic Foodware Material
Paper
Capacity
20 oz.
Disposable Foodware Capacity Range
18 to 24 oz.
Disposable Cup Sub-category
Hot Cup
Use Lid Number
Mfr. No. TP9542, D9542, TB9542, TP9542B, 9542500DX

Description

Disposable Hot Cup, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.