Drainage Mat, 2 ft. 6" W x 3 ft. L, 7/8" Thick (Discontinued)
- Mfr # 522S3036BL
- Zoro # G5791685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522S3036BL
Zoro #
G5791685
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3 ft.
Thickness
7/8"
Width
2 ft. 6"
Details
Anti-Slip Surface
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Item
Drainage Mat
Mat Surface Pattern
Grit
Welding Safe
No
Oil Resistant
Yes
Mat Shape
Rectangle
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Color
Black
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft., Width 2 ft. 6 In., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.