Set 1/4" Drive 10 Piece Set - 12 Point D

  • Mfr # 210

  • Zoro # G5791692


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
10
Includes
(10) 1/4" Drive 12 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Rail; (10) Clips
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210
Zoro #
G5791692
UPC #
076799002105
Country of Origin
United States

Dimensions

Drive Size
1/4"

Details

Item
Deep Socket Set
Number of Pieces
10
Includes
(10) 1/4" Drive 12 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Rail; (10) Clips
SAE or Metric
SAE
Measurement Type
SAE

Description

Set 1/4 In. Drive 10 Piece Set - 12 Point D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.