Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLB6RBRG48
Zoro #
G5792516
UPC #
883248080320
Country of Origin
Unknown
Dimensions
Size
48
Fits Waist Size
48"
Fits Chest Size
48"
Sleeve Length
35"
Details
Item
Flame-Resistant Coverall
Color
Royal Blue
Material
88% Cotton/12% Nylon
Fabric Weight
9 oz
Inseam
30-1/2"
Closure Type
Zipper
ATPV Rating
12.2 cal/cm2
Standards
EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
Cuff Style
Snap Closure
Number of Pockets
7
Description
ATPV Rating 12.2 cal/cm2, Closure Type Zipper, Color Royal Blue, Fabric Weight 9 oz, Inseam 30-1/2 In., Flame-Resistant Coverall, Size 48, Sleeve Length 35 In., Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.