Therma Level Gauge, D 23", 9" Extn, 2"NPT

  • Mfr # H-2-23-9-ALLSS

  • Zoro # G5793681


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Type
250 or 500 Gallon Convault Tank
Tank Depth
23 in
Connection Size
2 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Calibration Unit Material
Inner Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-23-9-ALLSS
Zoro #
G5793681
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
23 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
9 in
For Container Depth
23 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in

Details

Type
250 or 500 Gallon Convault Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Calibration Unit Material
Inner Glass
Gasket Material
Viton
Assembly Nut Material
Aluminum
Item
Level Gauge
Float Material
304 Stainless Steel
Rod Material
316 Stainless
Bushing Material
Stainless Steel
Accuracy
1/8 of a Tank
Thread Gender
Male
Housing Material
Cellulose Acetate
Standards
FL Approved
For Container Capacity
No Exact Capacity
Seal Material
Nitrile Rubber
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Window Material
Glass
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Graduation Marks
1/8 Increments, Empty, Full
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Float Rod Material
316 Stainless Steel
Thread Type
NPT
Units of Measurement
Inches

Description

Level Gauge, Extension Length 9 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 23 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.