Carbide End Mill, 7.0mm D, 19mm Cut

  • Mfr # HP441-2756-BN

  • Zoro # G5794941


product price:  $51.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
7.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP441-2756-BN
Zoro #
G5794941
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
7.00mm
Length of Cut
19 mm
Shank Dia.
8 mm
Milling Dia.
7 mm
Overall Length
64 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
35 Degrees
Shank Type
Straight
Item
Ball End Mill
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
List Number
HP441BN
Finish
TiAlN
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Series
HY-PRO(R) CARB
Material Grade - Machining
High Performance
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 7 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.