Sanding Belt, Coated, 37" W, 60" L, 150 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)
- Mfr # 69957328102
- Zoro # G5797382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957328102
Zoro #
G5797382
UPC #
699573281024
Country of Origin
United States
Dimensions
Width
37 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
150
Grade
Fine
Series
R823P BlueFire
Color
Blue
Backing Weight
X
Backing Material
Polyester Waterproof
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 150, Series R823P BlueFire, Grade Fine, Backing Material Polyester Waterproof, Backing Weight X, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.