Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478R41

  • Mfr # 478R41

  • Zoro # G5797640


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
MOVING MACHINERY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478R41
Zoro #
G5797640
UPC #
00194484219888
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
MOVING MACHINERY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Legend Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend
Moving Machinery
ANSI 969 Compliant
No
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Text Color
White
Write on Surface
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Machinery, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.