Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1709-NA_10x7

  • Zoro # G5799180


product price:  $7.15
/ea

Key Features

Header
Caution
Legend
This Equipment Starts Automatically
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1709-NA_10x7
Zoro #
G5799180
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
This Equipment Starts Automatically
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Sign Header Text Color
Yellow
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
This Equipment Starts Automatically
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header
Caution
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products