ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24

  • Mfr # T1-6251-HI_12x24
  • Zoro # G6323097
product price: 
$
40.79
/ea

Key Features

Header
No Header
Legend
(HDCP Sym) PARKING ONLY MINIMUM FINE $250
Width
12 in
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6251-HI_12x24
Zoro #
G6323097
UPC #
-
Country of Origin
United States
Item
Handicap Parking Sign
Header
No Header
Legend
(HDCP Sym) PARKING ONLY MINIMUM FINE $250
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
White
OSHA Compliant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Symbol
Handicapped Symbol
ANSI Compliant
No
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Sign Legend
Parking Only Minimum Fine $250
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Hole Distance Center to Center
21 in
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

ADA Handicapped Parking Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.