Trainex, Men's 6-Inch Work Boot, 8.5, M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5799236


product price:  $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB6765
Zoro #
G5799236
UPC #
690774150959
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Shank Material
Plastic
Footwear Sole Pattern
Siped
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Upper Material Description
Leather
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Dry
0.87
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily
0.33
Waterproof Type
Bootie
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.73
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.