Pharmacy, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453L26

  • Mfr # 453L26

  • Zoro # G5799549


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Pharmacy
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
453L26
Zoro #
G5799549
UPC #
00194484157401
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Pharmacy
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
OSHA Compliant
No
Sign Background Color
White
Symbol
Pharmacy
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Legend
Pharmacy
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pharmacy, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.