This item is Discontinued.

Imation DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 IMN17350

DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (Discontinued)

  • Mfr # IMN17350
  • Zoro # G5799701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMN17350
Zoro #
G5799701
UPC #
051122173509
Country of Origin
India

Details

Item
DVD-R Disc
Capacity
4.70 GB
Speed
16x
Surface Type
Inkjet Printable
Color
White
Packaging
Spindle
Time
120 min

Description

DVD-R Disc, Capacity 4.70 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Inkjet Printable, Color White, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.