This item is Discontinued.

Brady Therm Transfer Label, Polyimide, 0.25x1 THT-51-426-10

Therm Transfer Label, Polyimide, 0.25x1 (Discontinued)

  • Mfr # THT-51-426-10
  • Zoro # G5799717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-51-426-10
Zoro #
G5799717
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.250"
Height
1"

Details

Item
Thermal Transfer Printer Labels
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Application
Component and Board ID
Labels per Roll
10,000
Standards
In combination with the Series R4300 ribbon passes the requirements of: MIL-PRF-55110G General Specification for Printed Wiring Boards, MIL-STD-202G, Notice 12, Method 215K, SAE AS81531 Marking of Electrical Insulating Material.
Color
Amber
Label Type
Polyimide
Label Material
B-426 High Temperature Polyimide

Description

Thermal Transfer Printer Labels, Labels per Roll 10,000, Label Type Polyimide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.