Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 1/2 W

  • Mfr # RB195

  • Zoro # G5800331


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5800331
UPC #
690774133150
Country of Origin
China

Dimensions

Footwear Width
W
Size
7 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insulated
No
Style Number
RB195
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Standards
ASTM F2413
Footwear Shank Type
None
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Conductive
No
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Navy
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Non-Marking Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Midsole Material
EVA
Insole System
EVA
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Blue
Non-Marking Upper
Yes
Series
RB195
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1.03
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.