All Purpose Cleaner, Bottle, 1 gal , Concentrated, Lavender, 4 PK
Mfr # 153058
Zoro # G5800765
product price:Â $51.69
/pk 4, $12.92/eaKey Features
Container Size
1 gal
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153058
Zoro #
G5800765
UPC #
035000530585
Country of Origin
Mexico
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
None
Recommended Dilution
1:64
Color
Purple
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Concentrated
Flash Point
Greater than 200 Degrees F
Effective Temp.
Room Temperature
Contains
Glutaraldehyde
Net Weight
128 oz
Cleaner Chemical Product Grouping
All Purpose Cleaner
Application
All Purpose
VOC Content
0%
Rinse Required
Yes
pH Level
7
pH Value
Neutral
Butyl Free
Yes
Nonflammable
Yes
NSF Rating
Not Rated
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Lavender, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Primary Chemical None, Liquid, Color Purple, Butyl Free Yes, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 7, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 128 oz, Properties Butyl Free, Nonflammable, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.