This item is Discontinued.

Wilton Milling Machine Vise, 1-1/2 D, 4 in Open MMV/SP-100

Milling Machine Vise, 1-1/2 D, 4 in Open (Discontinued)

  • Mfr # MMV/SP-100
  • Zoro # G5801442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMV/SP-100
Zoro #
G5801442
UPC #
019907117094
Country of Origin
India

Dimensions

Jaw Width
4"
Overall Width
7-5/16"
Overall Length
14"
Overall Height
6-5/8"
Throat Depth
1-1/2"

Details

Item
Milling Machine Vise
Base Type
Swivel
Number of Lock Down Bolts
2

Description

Milling Machine Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.