This item is Discontinued.

Zoro Select Hex Nut, 5/8-11, 540 PK 320200-B1

Hex Nut, 5/8-11, 540 PK (Discontinued)

  • Mfr # 320200-B1
  • Zoro # G5802386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320200-B1
Zoro #
G5802386
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8-11
Width Across Flats
1 1/16 in

Details

Item
Hex Nut
Material
Low Carbon Steel
Finish
Zinc-Plated
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
HR B68~C32
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Fastener Finish
Zinc
Basic Material
Steel
Material Grade
Grade A

Description

Hex Nut, Finish Zinc-Plated, Material Low Carbon Steel, Thread Size 5/8-11, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness HR B68~C32, Thread Type UNC, Package Quantity 540

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.