This item is Discontinued.

Ipc Corner Guard, Clam Shell, 135 Deg., 3"W X 96"H 138BN-0154

Corner Guard, Clam Shell, 135 Deg., 3"W X 96"H (Discontinued)

  • Mfr # 138BN-0154
  • Zoro # G5802708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138BN-0154
Zoro #
G5802708
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.080 in
Height
96 in
Width
3 in

Details

Item
Corner Guard
Color
Clam Shell
Material
Plastic
Finish
Velvet
Mounting
Screw In
Number of Sides
2
Includes
Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
Material Type
Impact Resistant
Corners
135 Degrees

Description

Corner Guard, Width 3 in, Height 96 in, Velvet Finish, Clam Shell Color, Mounting Screw In, Material Type Impact Resistant, Material Plastic, Thickness 0.080 in, Number of Sides 2, Corners 135 Degrees , Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.