Hex Bushing Hex Bushing, 4" x 2" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361336308

  • Zoro # G5804556


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4" x 2"
Class
Class 6000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0361336308
Zoro #
G5804556
UPC #
690291090691
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 2"
Hex Size
4-5/8"
Pipe Size - Pipe Fitting
4 in x 2 in
Outside Dia.
4-5/8"
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
4" x 2"
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, ASTM A106, B1.20.1
Number of Holes
2
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Bushing
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 3000
Max. Pressure
1000 psi @ 150 Degrees F
Application
Natural Gas, Oil
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
For Pipe Schedule
XXS/XXH
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Color
Black

Description

Straight, Steel, Galvanized, Class Class 6000, For Pipe Schedule Schedule XXH, 4 in, Male, Threaded, 2 in, Female, Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.