Polaris Multi-Tap Connector, 4 Port

  • Mfr # IPLD3/0-4CB

  • Zoro # G5805233


product price:  $75.34
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
3/0 AWG
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLD3/0-4CB
Zoro #
G5805233
UPC #
662381368911
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Hex Size
1/4 in
Length
3.41 in
Overall Length
3.41 in
Width
1.83 in
Stud Size
1/4 in
Min. Conductor Size
6 AWG
Max. Conductor Size
3/0 AWG
Length (Straight Wireway)
3.41 in
Overall Width
1.83 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
For Stranded Copper Wire Size - Minimum
6 AWG
Strip Length
1 1/8 in
Conductor Cu Size Range
3/0 AWG – 6 AWG
Conductor Al Size Range
3/0 AWG – 6 AWG
Hex Wrench Size
1/4
For Minimum Wire Size - Stranded
6 AWG
For Minimum Wire Size - Solid
6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
250 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Max. Voltage
600V AC/DC
Application
Splice, Tap
No. of Ports
4
Screw Material
Steel
Compatible with Product Type
Copper and Aluminum Conductors
Minimum Operating Temperature
-49 Degrees F
Maximum Voltage
600 V
Tap Shape
Z
RoHS Compliant
Yes
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Conductors Count
4
Temp Rating
90C, AL9CU
Ul File No
E186991
Certifications
cULus
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
225
Al Conductor Max Amp
175
Assortment
Clear Coated Pre-Insulated Connectors
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Max Torque
250
Conductor Type
Copper, Aluminum
Maximum Conductors
4

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 1/4 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.