Polaris Multi-Tap Connector, 3 Port
Mfr # IPLD600-3CB
Zoro # G5805364
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Double-Sided Entry
For Wire Size
600 kcmil
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IPLD600-3CB
Zoro #
G5805364
UPC #
662381369000
Country of Origin
United States
Dimensions
For Wire Size
600 kcmil
Hex Size
5/16 in
Length
3.41 in
Width
4.55 in
Overall Length
4.55 in
Stud Size
5/16 in
Min. Conductor Size
6 AWG
Max. Conductor Size
600 kcmil
Length (Straight Wireway)
3.41 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
600 kcmil
Overall Width
2.96 in
Strip Length
2 in
Hex Wrench Size
5/16
Conductor Al Size Range
600 MCM-6 AWG
Conductor Cu Size Range
600 MCM-6 AWG
For Minimum Wire Size - Stranded
6 AWG
Minimum Run Wire Size
6 AWG
For Minimum Wire Size - Solid
6 AWG
For Maximum Wire Size - Solid
600 kcmil
Maximum Wire Size
600 kcmil
For Maximum Wire Size - Stranded
600 kcmil
Minimum Wire Size
6 AWG
Maximum Run Wire Size
600 kcmil
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.